TCP LED5E12G1627KF LED Lamp, Dimmable, G16, 5W, 120V, Candelabra Base

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED5E12G1627KF
  • Rexel Part Number:

    609667
  • UPC:

    762148235040

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted

$ 7.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED5E12G1627KF

Rexel Part # 609667

UPC 762148235040

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape G16 (Globe)

Type Lamp

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch