BWF CR-1V 1/2" 1hl Round Cov Gry

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    CR-1V
  • Rexel Part Number:

    438297
  • UPC:

    087115280060

Teddico; Cover; Lampholder, Weatherproof; Material: Die Cast Metal; Shape: Round; Size: 11/2 In; Number Of Outlet: 1; Color: Grey; Mounting: 3-1/2 In Hole Spacing; Includes: Gasket And Screws; Package Type: Show Pak; Hole Size: 1/2 In; Diameter: 4-1/2 In

$ 2.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # CR-1V

Rexel Part # 438297

UPC 087115280060

UNSPSC 39121304

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch