BWF TGB-75V 3/4? 3hl 2 Gang Bx Gry

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    TGB-75V
  • Rexel Part Number:

    438323
  • UPC:

    087115190161

Teddico; Outlet Box; Two Gang, Weatherproof; Number Of Outlet: 3 Threaded; Material: Die Cast Metal; Size: 4-9/16 X 4-5/8 X 2 In; Color: Grey; Construction: Rugged, Seamless; Cubic Capacity: 30.500 In; Includes: Closure Plugs, Ground Screwand Mounting Lugs; Package Type: Show Pak; Outlet Size: 3/4 In

$ 9.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # TGB-75V

Rexel Part # 438323

UPC 087115190161

UNSPSC 39121308

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch