Wiremold 2815-WH 2800 Raceway Tee

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2815-WH
  • Rexel Part Number:

    313571
  • UPC:

    786776522204

Non-Metallic, Tee Fitting, 2800 Series. Size: 2-7/8" Length, 7/8" Width, PVC, White.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2815-WH

Rexel Part # 313571

UPC 786776522204

UNSPSC 39131709

Color White

Family / Style 2800 Series

Length 2 7/8 in

Material Non-Metallic

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch