Wiremold 415-WH 400 Raceway Tee Fitting

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    415-WH
  • Rexel Part Number:

    335716
  • UPC:

    786776523249

Non-Metallic, Tee Fitting, 400 Series. Size: 3-3/16" Length, 2" Width. PVC, White.

$ 3.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 415-WH

Rexel Part # 335716

UPC 786776523249

UNSPSC 39131709

Color White

Family / Style 400 Series

Length 3 3/16 in

Material Non-Metallic

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch