Wiremold 5415 Raceway Tee Fitting, 5400 Series, PVC, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5415
  • Rexel Part Number:

    9171
  • UPC:

    786776100358

Non-Metallic, Tee Fitting, 5400 Series. Size: 6-18/32" Length, 7-23/32" Width. PVC, Ivory.

$ 26.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5415

Rexel Part # 9171

UPC 786776100358

UNSPSC 39131709

Color Ivory

Family / Style 5400 Series

Length 6 9/16 in

Material Non-Metallic

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch