Wiremold PN10F15WH PN10 Raceway Tee

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F15WH
  • Rexel Part Number:

    334875
  • UPC:

    786776016017

Non-Metallic, Tee Fitting, PN10 Series. Size: 2-11/16" Length, 5-5/16" Width. PVC, White.

$ 2.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F15WH

Rexel Part # 334875

UPC 786776016017

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 2 11/16 in

Material Non-Metallic

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch