Wiremold V4015 Full Capacity Tee / 4000 Series Raceway, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4015
  • Rexel Part Number:

    20866
  • UPC:

    786776036480

Steel, Full Capacity Tee, 4000 Series. Size: 12" Length. Ivory.

$ 66.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4015

Rexel Part # 20866

UPC 786776036480

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 12 in

Material Steel

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch