Wiremold V4015FO Radiused Full Capacity Divided Tee Fitting, 4000 Series, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4015FO
  • Rexel Part Number:

    20668
  • UPC:

    786776537031

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Ivory. 2 inch Radius.

$ 86.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4015FO

Rexel Part # 20668

UPC 786776537031

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 12 3/4 in

Material Steel

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch