Panduit TFC10EI-X Tee, LD10/LDPH10/LD2P10 Series Raceway, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    TFC10EI-X
  • Rexel Part Number:

    4066
  • UPC:

    07498352574

One Inch Bend Radius Tee Fitting for LD10, LDPH10 & LD2P10 Series Raceway, Non-Metallic, Electric Ivory, TIA/EIA Compliant, Minimum Bend Radius for High Performance Copper and Fiber Optic Cabling Systems

$ 2.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # TFC10EI-X

Rexel Part # 4066

UPC 07498352574

UNSPSC 39131709

Color Ivory

Family / Style LD Series

Material Non-Metallic

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch