Panduit TGTRIW Transition Fitting

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    TGTRIW
  • Rexel Part Number:

    263153
  • UPC:

    074983795130

Transition fitting from TG to T-45. Provides a tee transition from TG raceway to T-45 and LD series size 5 and 10. Use with RF5X3 reducer fitting to transition to LD series size 3.

$ 15.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # TGTRIW

Rexel Part # 263153

UPC 074983795130

UNSPSC 39131709

Color White

Family / Style TG-70 Series

Material Non-Metallic

Type Transition Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch