Hoffman ATC12124S Telephone Cabinet 12" x 12" x 4", Surface Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC12124S
  • Rexel Part Number:

    628527
  • UPC:

    783510427696

Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.

$ 234.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC12124S

Rexel Part # 628527

UPC 783510427696

UNSPSC 39121335

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Telephone Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch