Hoffman ATC18124F Telephone Cabinet, 18" x 12" x 4", Flush Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC18124F
  • Rexel Part Number:

    3921
  • UPC:

    783510444396

Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18" x 12" x 4", Material/Finish: Steel/Gray.

$ 274.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC18124F

Rexel Part # 3921

UPC 783510444396

UNSPSC 39121335

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Depth 4 in

Product Height 18 in

Product Width 12 in

Type Telephone Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch