Hoffman ATC24244S Type 1, Hinged Cover, Wall Mount Telephone Cabinet

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC24244S
  • Rexel Part Number:

    466303
  • UPC:

    783510428099

Wall Mount, Type 1, Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 24.00x24.00x4.00, Material/Finish: Steel/Gray.

$ 451.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC24244S

Rexel Part # 466303

UPC 783510428099

UNSPSC 39121335

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 24 in

Product Width 24 in

Type Telephone Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch