Hoffman ATC48R369 Telephone Cabinet, 48" x 36" x 9", Surface Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC48R369
  • Rexel Part Number:

    538982
  • UPC:

    783510148034

Telephone Cabinet, Type 3R, Surface Mount, Hinged Cover, Size/Dims: 48" x 36" x 9", Material/Finish: Steel/Gray.

$ 961.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC48R369

Rexel Part # 538982

UPC 783510148034

UNSPSC 39121335

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 9 in

Product Height 48 in

Product Width 36 in

Type Telephone Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch