Unity AEP363612SDCT3 Enclosure, NEMA 3R, Two Door, 36" x 36" x 12", Steel/Powder Coated

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    AEP363612SDCT3
  • Rexel Part Number:

    420628
  • UPC:

Enclosure, NEMA 3R, 36 Inch x 36 Inch x 12 Inch, Steel/Powder Coated

$ 499.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # AEP363612SDCT3

Rexel Part # 420628

UPC

UNSPSC 39121300

Color Gray

Material Steel

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 12 in

Type Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch