Leviton 86113 Phone/Cable Wallplate, 1-Gang, .406" Hole, IV Themoset, Ovr

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86113
  • Rexel Part Number:

    259163
  • UPC:

    078477776148

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Oversized, Material: Thermoset, Strap Mount - Color/Finish: Ivory.

$ 437.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86113

Rexel Part # 259163

UPC 078477776148

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Strap

Opening 0.406 in

Size Midway

Type Telephone Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch