Leviton N751-I Sectional Wallplate, Phone/Cable Split Plate, Nylon, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    N751-I
  • Rexel Part Number:

    260009
  • UPC:

    078477790526

1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 Inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

$ 249.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # N751-I

Rexel Part # 260009

UPC 078477790526

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Box

Opening 0.625 in

Type Telephone Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch