Leviton PJ11-GY Telephone/Cable Wallplate, 1-Gang, .406" Hole, Nylon, Gray, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ11-GY
  • Rexel Part Number:

    129495
  • UPC:

    07847795847

1-Gang, .406 Inch Hole Device Telephone/Cable Wallplate, Midway Size, Thermoplastic Nylon, Strap Mount - Gray.

$ 189.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ11-GY

Rexel Part # 129495

UPC 07847795847

UNSPSC 39121704

Color Gray

Gangs 1

Material Nylon

Mounting Device

Opening 0.406 in

Size Midway

Type Telephone Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch