Leviton PJ11-W Phone/Cable Wallplate, 1-Gang, .406" Hole, WH Nylon, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ11-W
  • Rexel Part Number:

    126899
  • UPC:

    078477958469

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: White.

$ 185.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ11-W

Rexel Part # 126899

UPC 078477958469

UNSPSC 39121704

Color White

Gangs 1

Material Nylon

Mounting Device

Opening 0.406 in

Size Midway

Type Telephone Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch