Extech 421502-NIST Temperature Tester, Dual Input w/ Alarm

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    421502-NIST
  • Rexel Part Number:

    542869
  • UPC:

Temperature Tester, Dual Input with Alarm, Type J/K, Temperature Range for Type K: 200 to 1370°C; Temperature Range For Type J: -200 to 1050°C. Complete with Two Type K Bead Wire Temperature Probes, -4 to 482°F / -20 to 250°C, Protective Holster with Stand, and 9 Volt Battery

$ 244.36 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # 421502-NIST

Rexel Part # 542869

UPC

UNSPSC 41113600

Range 200°C - 1370°C

Type Temperature Tester

Volts AC 9

Place your Will Call order by clicking the cart button next to the appropriate Branch