Fluke FLU62MAXPLUS Infrared Thermometer, -22°F to 1202°F

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLU62MAXPLUS
  • Rexel Part Number:

    432678
  • UPC:

    095969620215

Infrared Thermometer, Temperature Range: -30 °C to 650 °C (-22 °F to 1202 °F), Features: Dual Lasers, Min/Max/Avg/Dif

$ 149.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLU62MAXPLUS

Rexel Part # 432678

UPC 095969620215

UNSPSC 41112224

Range -22 - 1202°F

Type Temperature Gun

Fluke FLU62MAXPLUS Infrared Thermometer, -22°F to 1202°F is rated 3.0 out of 5 by 6.
Rated 3 out of 5 by from bad manual just got my fluke 62 max (not the max plus) today. unit seems ok but the owners manual is nothing but pictures. would have liked a little verbiage to explain operation of the unit.
Date published: 2015-02-09
Rated 3 out of 5 by from Horrible manual Umm, just got the Fluke 62 Max and the manual is useless. Just icons and pictures like I'm supposed to know what they mean. I've never seen one of these before. Gives a reading when I point it at stuff, so I guess it's doing what is supposed to do???? Came here looking for help and just find marketing videos. What do the different settings do? How close do I have to be to something to be accurate? The tool itself seems very robust, well built, and durable like you would expect from Fluke. But how do I use it properly??
Date published: 2015-11-03
Rated 3 out of 5 by from User's Manual is horrible Just purchased the 62 MAX. The user's manual is horrible. . No instruction on set up or features. Photos only. You are on your own.
Date published: 2015-03-07
Rated 3 out of 5 by from Not impressed I had the chance to take a look at a 62 Max and came away with mixed feelings. I appreciate the ruggedness it provides over say the 62 mini. I've treated my 62 Mini very carefully, and it's help up well, but it's only a short drop away from likely breaking. Not so worried with the 62 Max. However the LASER seems VERY dim on my unit. Perhaps this is a matter of the battery (AA on 62 Max, 9V on Mini). However when getting temp readings on a bearing that's 12' in the air, the LASER sighting is absolutely critical. Even in a factory environment, I find this laser hard to see. I would have gladly sacrificed convenience of AA for brighter LASER. Lastly I really dislike the direction Fluke has gone with their displays - this and the 714B have the display set back noticeably distant from the front protective lense, which means it has terrible viewing angle. Why haven't gear manufactures gone to some of the new engineered, shatterproof glasses?
Date published: 2016-06-10
Rated 1 out of 5 by from Terrible (And I am being VERY polite) I just received 62 Max. Backlight doesn't work, laser is not visible, cannot change from "C" to "F". This is the worst Fluke product ever. Documentation is all but worthless!
Date published: 2015-06-03
Rated 5 out of 5 by from I like it! Just got a new 62 Max...works just fine for me. Agreed, the manual is a bit sketchy without verbiage, but not a big deal for me. I'm happy with it, so far.
Date published: 2016-02-14
  • y_2016, m_12, d_7, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_432678, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch