Fluke FLUKE-971 Temperature Humidity Meter, -4°F to 140°F, 5-95%

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-971
  • Rexel Part Number:

    172893
  • UPC:

    095969287517

Temperature Humidity Meter, Temperature Range: -4° to 140°, Humity Range: 5-95%.

$ 314.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-971

Rexel Part # 172893

UPC 095969287517

UNSPSC 41112303

Type Temperature Gun

Fluke FLUKE-971 Temperature Humidity Meter, -4°F to 140°F, 5-95% is rated 4.0 out of 5 by 7.
Rated 1 out of 5 by from Disappointed The 971 seems to be a disposable meter. Our company purchased three of these meters and all three meters can not be recertified/recalibrated. As a Commissioning Engineer who focuses on HVAC system testing and investigates IAQ complaints, it is imperative the instruments I use are verifiably accurate. To be fair, I have not attempted to send the meters to Fluke for calibration. A local vendor has been able to certify and calibrate every other meter we own (multiple manufacturers including Fluke) and trust them when they say the meter is out of calibration and not repairable.
Date published: 2015-12-31
Rated 2 out of 5 by from Watch Out for Cost of Calibration! I am a licensed professional engineer (PE). I bought the Fluke 971 in August 2013 to check moisture levels on supermarket projects. This brand new meter consistently reads 2% RH too low when compared to our "reference instrument" [Vaisala HMI41 meter with HMP46 sensor (combined, over $1200) that was calibrated ($275) in August 2013]. The specifications for the Fluke 971 state that it is +/- 2.5% accuracy between 10 and 90% RH I called Fluke and asked if my brand new meter could be calibrated under warranty and customer service said, "No". Customer service then advised that I could get factory calibration for $575. I also have a competitor's meter. This one-year-old meter consistently reads within 0.3% RH of our "reference instrument" (see above). Further, competitor offers "NIST traceable calibration" for $125. In a meter like this, calibration of RH sensors is way more important than temp sensors and should be done annually. Cost of calibration should be a definite consideration when buying a RH meter.
Date published: 2013-08-13
Rated 5 out of 5 by from Good Unit I like this unit. I would buy it again. I have bought 3 other units that have failed in less than a year. I've had the electrical crew use this for 2 years with no problems.
Date published: 2013-03-08
Rated 5 out of 5 by from Great Product Very accurate and useful tool to have, a must have for a Pro HVAC tech
Date published: 2012-10-29
Rated 5 out of 5 by from Easy to use I bought this about 6 months ago to measure the temp and humidity of our paint booth. We needed to be able to meet the manufacturers requirements and had no way of knowing without this device. It was really easy to use and allowed us to know that we were following their requirements.
Date published: 2016-12-07
Rated 5 out of 5 by from I use it on every AC job. I really love this meter, i always use it at the end of every job to make sure my temperature split is correct. Love the wet bulb temperature reading and the humidity reading. Can't see myself with this nifty tool.
Date published: 2016-12-08
Rated 5 out of 5 by from So easy to use This meter is so easy to use when measuring space temperature and humidity. There are no leads or sensors to plug in. It all comes together as one compact product. Just buy it, you'll be glad you did!
Date published: 2016-12-07
  • y_2017, m_1, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_172893, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch