Allen-Bradley 1794-TBN Terminal Base, 16-Point, 22 - 12AWG, 10A, 250V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1794-TBN
  • Rexel Part Number:

    52282
  • UPC:

    61259813788

Terminal Base, Flex I/O, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC

$ 177.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1794-TBN

Rexel Part # 52282

UPC 61259813788

UNSPSC 32151602

Amps 10

Family / Style Flex I/O

Opening 16

Type Terminal Base

Volts AC 250

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch