Allen-Bradley 1794-TBNF Terminal Base, Fused, 16-Point, 22 - 12AWG, 10A, 250V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1794-TBNF
  • Rexel Part Number:

    51905
  • UPC:

    61259813789

Terminal Base, Flex I/O, Fused, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC

$ 222.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1794-TBNF

Rexel Part # 51905

UPC 61259813789

UNSPSC 32151602

Amps 10

Family / Style Flex I/O

Opening 16

Size 24 - 16 AWG

Type Terminal Base

Volts AC 250

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch