Brady PTLTB-498-240 PC Link Terminal Block Markers

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTLTB-498-240
  • Rexel Part Number:

    101858
  • UPC:

    662820626756

PC Link Terminal Block Markers, Repositional Rubber Based Adhesive, Semi-Gloss Finish, Printable Area (WxH): 0.240" x 30', Material: Vinyl Cloth, Color: White, Quantity: 1 Roll. Compatible with TLS2200 & TLS-PC Link Thermal Transfer Portable Printers and BMP71.

$ 47.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTLTB-498-240

Rexel Part # 101858

UPC 662820626756

UNSPSC 39131504

Color White

Length 30 ft

Material Vinyl

Product Width 0.24 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch