Eaton/Bussmann Series TB100-19 Double Row Terminal Block, 19-Pole, 22-14 AWG

Double Row Terminal Block, 19-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

$ 8.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # TB100-19

Rexel Part # 387214

UPC 05171227182

UNSPSC 39121410

Amps 20

Color Black

Family / Style TB100

Gauge 14

Mounting Screw

Poles 19

Type Double Row

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch