Eaton/Bussmann Series TB200-10B Double Row Terminal Block, 10-Pole, 22-12 AWG

Double Row Terminal Block, 10-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Brass Phillips/Slotted Nickel Plated Screws, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

$ 6.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # TB200-10B

Rexel Part # 429328

UPC 05171227218

UNSPSC 39121624

Amps 20

Color Black

Family / Style TB200

Gauge 12

Mounting Screw

Poles 10

Type Double Row

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch