Eaton/Bussmann Series TB300-06 Double Row Terminal Block, 6-Pole, 22-10 AWG

Double Row Terminal Block, 6-Pole, 22-10 AWG, 30 Amp, 600 Volt, 9/16" Center Spacing, #8-32 Phillips/Slotted Screw, 16"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

$ 3.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # TB300-06

Rexel Part # 458745

UPC 05171281057

UNSPSC 39121624

Amps 30

Color Black

Family / Style TB300

Gauge 10

Mounting Screw

Poles 6

Type Double Row

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch