Eaton/Bussmann Series TB400-04 Double Row Terminal Block, 4-Pole, 14-10 AWG

Double Row Terminal Block, 4-Pole, 14-10 AWG, 75 Amp, 600 Volt, 11/16" Center Spacing, #10-32 Phillips/Slotted Screw, 20"/lb Torque Rating, .56" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

$ 7.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # TB400-04

Rexel Part # 316623

UPC 05171281088

UNSPSC 39121624

Amps 75

Color Black

Family / Style TB400

Gauge 10

Mounting Screw

Poles 4

Type Double Row

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch