GE CR151B6 Terminal Board, 6 Circuit, Max Wire Size: 10 AWG, 30A, 600V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR151B6
  • Rexel Part Number:

    78890
  • UPC:

    78316631649

Terminal Board, 6 Circuit, Maximum Wire Size: 10 AWG, 30 Amp, 600 Volt, Material: Phenolic

$ 17.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR151B6

Rexel Part # 78890

UPC 78316631649

UNSPSC 39122216

Amps 30

Circuits 6

Material Phenolic

Type Terminal Board

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch