GE EB27B06S Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30A, 600V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EB27B06S
  • Rexel Part Number:

    366938
  • UPC:

    78317562206

Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30Amp, 600 Volt, Material: Phenolic

$ 18.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EB27B06S

Rexel Part # 366938

UPC 78317562206

UNSPSC 39121521

Amps 30

Circuits 6

Material Phenolic

Type Terminal Board

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch