Hubbell-Raco RACIBB Intersystem Bonding Bridge, (5) Connections, Zinc/Polycarbonate

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    RACIBB
  • Rexel Part Number:

    908142
  • UPC:

    050169989579

Intersystem Bonding Bridge, (5) Connections, Wire Size: 6 - 2 AWG, 14 - 4 AWG, Body: Zinc, Cover: Polycarbonate

$ 2,560.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # RACIBB

Rexel Part # 908142

UPC 050169989579

UNSPSC 39121303

Material Zinc

Poles 5

Type Bonding Bridge

Place your Will Call order by clicking the cart button next to the appropriate Branch