Edwards 1078-N Door Switch With Leads, Diameter: 1", Contact: N.O., 100V, 0.5A

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    1078-N
  • Rexel Part Number:

    635283
  • UPC:

    46188015436

Door Switch With Leads, Diameter: 1 Inch, Contact: N.O., 100 Volt AC/DC, 0.5 Amp, Material: ABS Plastic

$ 11.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 1078-N

Rexel Part # 635283

UPC 46188015436

UNSPSC 39121533

Amps 0.5

Family / Style 1078 Series

Material Non-Metallic

Type Door Switch

Volts AC 100

Volts DC 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch