Edwards 1508-AQN5 Door Holder, Electro-Magnetic, Type: Surface Wall Mounted

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    1508-AQN5
  • Rexel Part Number:

    79423
  • UPC:

    782640269749

Door Holder, Electro-Magnetic, Type: Surface Wall Mounted, 24V AC/DC and 120V AC, 0.15 Amp, Metallic

$ 112.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 1508-AQN5

Rexel Part # 79423

UPC 782640269749

UNSPSC 39121327

Amps 0.015

Family / Style 1500 Series

Material Metallic

Type Door Holder

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch