Multiple TEW16STRBLK500RL 16 AWG TEW Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TEW16STRBLK500RL
  • Rexel Part Number:

    525162
  • UPC:

16 AWG, 30-Strand, Copper Wire, Black, 600V, Type TEW, 500' Reel.

$ 70.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TEW16STRBLK500RL

Rexel Part # 525162

UPC

UNSPSC 26121517

Color Black

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TEW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch