Coleman Cable 510120906 16 AWG TFFN Stranded Copper, Blue, 2500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    510120906
  • Rexel Part Number:

    96414
  • UPC:

    02989227948

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 2500 ft. Reel.

$ 167.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Coleman Cable

Mfr Part # 510120906

Rexel Part # 96414

UPC 02989227948

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 16

Jacket PVC

Length 2500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch