Multiple TFFN16STRBLUWHT2500RL 16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRBLUWHT2500RL
  • Rexel Part Number:

    510401
  • UPC:

16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500 foot Reel

$ 105.25 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # TFFN16STRBLUWHT2500RL

Rexel Part # 510401

UPC

UNSPSC 26121517

Color Blue/White

Conductors 1

Gauge 16

Jacket PVC

Length 2500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch