Multiple TFFN16STRGRNYEL500RL 16 AWG TFFN Stranded Copper, Green/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRGRNYEL500RL
  • Rexel Part Number:

    66638
  • UPC:

16 AWG TFFN Stranded Copper, Green/Yellow Stripe, 500 foot Reel

$ 103.13 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN16STRGRNYEL500RL

Rexel Part # 66638

UPC

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch