Multiple TFFN16STRGRY500RL 16 AWG TFFN Stranded Copper, Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRGRY500RL
  • Rexel Part Number:

    203917
  • UPC:

    98010022760

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Gray, 500 ft. Spool.

$ 68.86 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN16STRGRY500RL

Rexel Part # 203917

UPC 98010022760

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch