Multiple TFFN16STRORG500RL 16 AWG TFFN Stranded Copper, Orange, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRORG500RL
  • Rexel Part Number:

    256494
  • UPC:

16 AWG TFFN Stranded Copper, Orange, 500 foot Reel

$ 67.08 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN16STRORG500RL

Rexel Part # 256494

UPC

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch