Multiple TFFN16STRPUR500RL 16 AWG TFFN Stranded Copper, Purple, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRPUR500RL
  • Rexel Part Number:

    203892
  • UPC:

    98010022755

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple, 500 ft. Spool.

$ 67.08 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN16STRPUR500RL

Rexel Part # 203892

UPC 98010022755

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch