Multiple TFFN16STRRED2500RL 16 AWG TFFN Stranded Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN16STRRED2500RL
  • Rexel Part Number:

    66726
  • UPC:

    98010022722

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 2500 ft. Reel.

$ 70.26 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # TFFN16STRRED2500RL

Rexel Part # 66726

UPC 98010022722

UNSPSC 26121517

Color Red

Conductors 1

Gauge 16

Jacket PVC

Length 2500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch