Multiple TFFN18STRBLUWHT500RL 18 AWG TFFN Stranded Copper, Blue/White Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRBLUWHT500RL
  • Rexel Part Number:

    256502
  • UPC:

18 AWG TFFN Stranded Copper, Blue/White Stripe, 500 foot Reel

$ 82.51 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRBLUWHT500RL

Rexel Part # 256502

UPC

UNSPSC 26121517

Color Blue/White

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch