Multiple TFFN18STRGRY500CN 18 AWG TFFN Stranded Copper, Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRGRY500CN
  • Rexel Part Number:

    603016
  • UPC:

    98010062660

18 AWG TFFN Stranded Copper, Gray, 500 foot Carton

$ 51.33 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRGRY500CN

Rexel Part # 603016

UPC 98010062660

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch