Multiple TFFN18STRORN500CN 18 AWG TFFN Stranded Copper, Orange, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRORN500CN
  • Rexel Part Number:

    587963
  • UPC:

    98010062645

18 AWG TFFN Stranded Copper, Orange, 500 foot Carton

$ 49.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRORN500CN

Rexel Part # 587963

UPC 98010062645

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch