Multiple TFFN18STRORN500RL 18 AWG TFFN Stranded Copper, Orange, 500', Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRORN500RL
  • Rexel Part Number:

    203597
  • UPC:

    98010022645

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 500 ft. Spool.

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRORN500RL

Rexel Part # 203597

UPC 98010022645

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch