Multiple TFFN18STRPUR500CN 18 AWG TFFN Stranded Copper, Purple, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRPUR500CN
  • Rexel Part Number:

    587954
  • UPC:

    98010062655

18 AWG TFFN Stranded Copper, Purple, 500 Foot Carton

$ 51.33 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRPUR500CN

Rexel Part # 587954

UPC 98010062655

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch