Multiple TFFN18STRWHT500CN 18 AWG TFFN Stranded Copper, White, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRWHT500CN
  • Rexel Part Number:

    587959
  • UPC:

    98010062615

18 AWG TFFN Stranded Copper, White 500 foot Carton

$ 49.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRWHT500CN

Rexel Part # 587959

UPC 98010062615

UNSPSC 26121517

Color White

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch