Multiple TFFN18STRWHT500RL 18 AWG TFFN Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFFN18STRWHT500RL
  • Rexel Part Number:

    203215
  • UPC:

    98010022610

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 500 ft. Spool.

$ 51.33 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFFN18STRWHT500RL

Rexel Part # 203215

UPC 98010022610

UNSPSC 26121517

Color White

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFFN

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch